Motion
NCDGCA32-0400-XC6

SMC CORP OF AMERICA
NCDGCA32-0400-XC6

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #09701557
MFR #NCDGCA32-0400-XC6
List Price$67.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGCA32-0400-XC6

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #09701557
MFR #NCDGCA32-0400-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.85/each for your price

Overview

Mfr description
NCDGCA32-0400-XC6 NCG CYLINDER

Specifications

  • Series
    NCG
  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Adjustable air cushion
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Magnet
    Built-in
  • Hardware Type
    Single Clevis Bracket
  • Mounting Type
    Single Clevis style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text