Motion
53-SS5Y5-41-06-N7

SMC CORP OF AMERICA
53-SS5Y5-41-06-N7

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09701595
MFR #53-SS5Y5-41-06-N7
Price$63.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SS5Y5-41-06-N7

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09701595
MFR #53-SS5Y5-41-06-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.63/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    SY5000
  • Manifold Port(s)
    1/4 in
  • Model
    Base Mounted
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    6
  • Series
    SY
  • Thread Standard
    One Touch Fitting

Overview

Mfr description
53-SS5Y5-41-06-N7 MFLD, BASE MT,
  • Compact type
  • Available for 53-SY5000
  • 2 to 20 stations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought