Motion
NCDGCA63-0600-M9B

SMC CORP OF AMERICA
NCDGCA63-0600-M9B

NCG ROUND BODY CYLINDER with 63 mm Bore Size
Mi Item #09701670
MFR #NCDGCA63-0600-M9B
Price$221.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGCA63-0600-M9B

NCG ROUND BODY CYLINDER with 63 mm Bore Size
Mi Item #09701670
MFR #NCDGCA63-0600-M9B

Mfr description
NCDGCA63-0600-M9B NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.30/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke  
    6 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Single Clevis Bracket
  • Magnet
    Built-in
  • Mounting Type
    Single Clevis style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)