Specifications
Dimensions
- Bore Diameter0.2500 in
- Stroke0.7500 in
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCJP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)