Specifications
Dimensions
- Bore Diameter0.3750 in
- Stroke0.2500 in
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCJP
Overview
Mfr description
NCDJPB10-025D-90S CYL, PIN, AUTO SW