Motion
NCDQ2B32-25DZ-A96

SMC CORP OF AMERICA
NCDQ2B32-25DZ-A96

Compact Air Cylinder - 32 mm Bore, 25 mm Stroke
MI ITEM #09703475
MFR #NCDQ2B32-25DZ-A96
Price$113.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B32-25DZ-A96

Compact Air Cylinder - 32 mm Bore, 25 mm Stroke
MI ITEM #09703475
MFR #NCDQ2B32-25DZ-A96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.47/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Standard
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z

Overview

Mfr description
NCDQ2B32-25DZ-A96 COMPACT CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought