Motion
10-CDG1BN100-125Z

SMC CORP OF AMERICA
10-CDG1BN100-125Z

10-CDG1BN100-125Z
MI ITEM #09703588
MFR #10-CDG1BN100-125Z
Price$233.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDG1BN100-125Z

10-CDG1BN100-125Z
MI ITEM #09703588
MFR #10-CDG1BN100-125Z

Mfr description
10-CDG1BN100-125Z CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.10/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Lead Wire Length
    0.5 m
  • Stroke
    125

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)