Motion
53-SS5Y7-42-06-02

SMC CORP OF AMERICA
53-SS5Y7-42-06-02

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #09703822
MFR #53-SS5Y7-42-06-02
List Price$73.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SS5Y7-42-06-02

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #09703822
MFR #53-SS5Y7-42-06-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.71/each for your price

Overview

Mfr description
53-SS5Y7-42-06-02 MFLD ASSY

Specifications

  • Country of Origin
    JP
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY7000
  • Manifold Port(s)
    0.25
  • Model
    Base Mounted
  • Number Of Stations
    6
  • Thread Standard
    Rc
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text