Motion
10-CDJ2B10-150Z-B

SMC CORP OF AMERICA
10-CDJ2B10-150Z-B

10-CDJ2B10-150Z-B
MI ITEM #09703845
MFR #10-CDJ2B10-150Z-B
Price$46.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDJ2B10-150Z-B

10-CDJ2B10-150Z-B
MI ITEM #09703845
MFR #10-CDJ2B10-150Z-B

Mfr description
10-CDJ2B10-150Z-B CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.53/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Body Material
    Stainless Steel
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)