Motion
25A-CDQSB12-15DCM

SMC CORP OF AMERICA
25A-CDQSB12-15DCM

12 mm Bore, 15 mm Stroke
MI ITEM #09703850
MFR #25A-CDQSB12-15DCM
List Price$85.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQSB12-15DCM

12 mm Bore, 15 mm Stroke
MI ITEM #09703850
MFR #25A-CDQSB12-15DCM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.60/each for your price

Overview

Mfr description
25A-CDQSB12-15DCM CYLINDER, COMPACT

Specifications

  • Bore Diameter
  • Stroke
    15 mm
  • Manufacturer Catalog
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Manufacturer Product Page
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text