Motion
NCDQ2L32-45DZ-XC6

SMC CORP OF AMERICA
NCDQ2L32-45DZ-XC6

NCQ2-Z COMPACT CYLINDER with 32 mm Bore size
Mi Item #09703912
MFR #NCDQ2L32-45DZ-XC6
Price$61.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2L32-45DZ-XC6

NCQ2-Z COMPACT CYLINDER with 32 mm Bore size
Mi Item #09703912
MFR #NCDQ2L32-45DZ-XC6

Mfr description
NCDQ2L32-45DZ-XC6 COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.78/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    45 mm

Details

  • Body Option
    Standard (Rod end female thread)
  • Body Type
    12 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Magnet
    With Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Foot
  • Options
    Piston rod and rod end nut made of stainless steel
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)