Specifications
Dimensions
- Bore Diameter9/16 in
- Stroke1 - 1/4 in
Details
- Auto-SwitchReed, DC Volt, AC Volt, LED, Horizontal
- Body OptionStandard (Female rod end)
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderStandard
- MagnetBuilt-in
- Mounting TypeThrough-hole
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Overview
Mfr description
NCDQ8B056-300-A93 COMPACT CYLINDER,