Specifications
Dimensions
- Bore Diameter2 - 1/2 in
- Stroke1 - 1/4 in
Details
- Body OptionStandard (Female rod end)
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderScraper
- MagnetBuilt-in
- Mounting TypeThrough-hole
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)