Motion
NCDQ8A200-300-XC4

SMC CORP OF AMERICA
NCDQ8A200-300-XC4

NCQ8 COMPACT CYLINDER with 2 in Bore Diameter
Mi Item #09704014
MFR #NCDQ8A200-300-XC4
Price$93.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8A200-300-XC4

NCQ8 COMPACT CYLINDER with 2 in Bore Diameter
Mi Item #09704014
MFR #NCDQ8A200-300-XC4

Mfr description
NCDQ8A200-300-XC4 COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.40/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Stroke
    1 - 1/4 in

Details

  • Body Option
    Standard (Female rod end)
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Scraper
  • Magnet
    Built-in
  • Mounting Type
    Both ends tapped
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)