Specifications
Dimensions
- Bore Diameter25 mm
- Stroke2 in
Details
- Country of OriginUS
- Cushion TypeUrethane cushion
- Hardware TypeBasic style
- Made to OrderAdjustable stroke cylinder/Adjustable retraction type
- Mounting TypeBasic style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Overview
Mfr description
NCGBN25-0200B-XC9 NCG CYLINDER
- Double acting, single rod w/XB13, XC8, XC9, XC10 or XC11
- Double acting double rod w/XC10
- XB13 capable of low speeds range of 5 to 50 mm/sec
- XC8 option has adjustable stroke in the extend direction
- XC9 option has adjustable stroke in the retract direction
- XC10 is dual stroke with 4 positions (double rod type)
- XC11 is dual stroke with 3 positions (single rod type)
- Bore sizes (mm): 20, 25, 32, 40, 50, 63
- Variety of switches and lead wire lengths