Motion
NCGBN40-0100A-XC8

SMC CORP OF AMERICA
NCGBN40-0100A-XC8

NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #09704133
MFR #NCGBN40-0100A-XC8
Price$95.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGBN40-0100A-XC8

NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #09704133
MFR #NCGBN40-0100A-XC8

Mfr description
NCGBN40-0100A-XC8 NCG CYLINDER
  • Double acting, single rod w/XB13, XC8, XC9, XC10 or XC11
  • Double acting double rod w/XC10
  • XB13 capable of low speeds range of 5 to 50 mm/sec
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.50/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    1 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Made to Order
    Adjustable stroke cylinder/Adjustable extension type
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)