Overview
Mfr description
NCGBN50-1000-XC37 NCG CYLINDER
Specifications
- SeriesNCG
- Bore Diameter50 mm
- Country of OriginUS
- Stroke
- Cushion TypeUrethane cushion
- Made to OrderLarger throttle diameter of connecting port
- Hardware TypeBasic style
- Mounting TypeBasic style
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data