Motion
NCGDN50-0900-XB13

SMC CORP OF AMERICA
NCGDN50-0900-XB13

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09704205
MFR #NCGDN50-0900-XB13
Price$99.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGDN50-0900-XB13

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09704205
MFR #NCGDN50-0900-XB13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.75/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    9 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Double Clevis Bracket
  • Made to Order
    Low speed cylinder (5 to 50 mm/s)
  • Mounting Type
    Double Clevis style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCGDN50-0900-XB13 NCG CYLINDER
  • Double acting, single rod w/XB13, XC8, XC9, XC10 or XC11
  • Double acting double rod w/XC10
  • XB13 capable of low speeds range of 5 to 50 mm/sec
  • XC8 option has adjustable stroke in the extend direction
  • XC9 option has adjustable stroke in the retract direction
  • XC10 is dual stroke with 4 positions (double rod type)
  • XC11 is dual stroke with 3 positions (single rod type)
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63
  • Variety of switches and lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought