Motion
NCGFN25-0800-XC37

SMC CORP OF AMERICA
NCGFN25-0800-XC37

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09704249
MFR #NCGFN25-0800-XC37
Price$57.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGFN25-0800-XC37

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09704249
MFR #NCGFN25-0800-XC37

Mfr description
NCGFN25-0800-XC37 NCG CYLINDER
  • XC37 option has larger port orifices than standard
  • Double acting single rod
  • Bore sizes: 3/4, 1/2, 1 1/4, 1 1/2, & 2 2/1 (in)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.80/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    8 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front flange style
  • Made to Order
    Larger throttle diameter of connecting port
  • Mounting Type
    Front flange style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)