Specifications
Dimensions
- Bore Diameter63 mm
- Stroke8 in
Details
- Country of OriginUS
- Cushion TypeAdjustable air cushion
- Hardware TypeBasic style
- Made to OrderLarger throttle diameter of connecting port
- Mounting TypeBasic style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Overview
Mfr description
NCGBA63-0800-XC37 NCG CYLINDER
- XC37 option has larger port orifices than standard
- Double acting single rod
- Bore sizes: 3/4, 1/2, 1 1/4, 1 1/2, & 2 2/1 (in)
- Standard strokes from 1" through 12"
- Mounts: basic, foot, flange, clevis, or trunnion
- Variety of switches and a variety of lead wire lengths