Overview
Mfr description
NCGCA32-0500-XC37 NCG CYLINDER
- XC37 option has larger port orifices than standard
- Double acting single rod
- Bore sizes: 3/4, 1/2, 1 1/4, 1 1/2, & 2 2/1 (in)
- Standard strokes from 1" through 12"
- Mounts: basic, foot, flange, clevis, or trunnion
- Variety of switches and a variety of lead wire lengths
Specifications
- SeriesNCG
- Bore Diameter32 mm
- Country of OriginUS
- Stroke
- Cushion TypeAdjustable air cushion
- Made to OrderLarger throttle diameter of connecting port
- Hardware TypeSingle Clevis Bracket
- Mounting TypeSingle Clevis style
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data