Motion
NCGUN50-0100-XC37

SMC CORP OF AMERICA
NCGUN50-0100-XC37

NC(D)G, Double Acting Single Rod, Port Option
MI ITEM #09704326
MFR #NCGUN50-0100-XC37
Price$88.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGUN50-0100-XC37

NC(D)G, Double Acting Single Rod, Port Option
MI ITEM #09704326
MFR #NCGUN50-0100-XC37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.45/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    1.0000 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front trunnion style
  • Made to Order
    Larger throttle diameter of connecting port
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front trunnion style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCGUN50-0100-XC37 NCG CYLINDER
  • XC37 option has larger port orifices than standard
  • Double acting single rod
  • Bore sizes: 3/4, 1/2, 1 1/4, 1 1/2, & 2 2/1 (in)
  • Standard strokes from 1" through 12"
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought