Motion
NCGCN63-0500-XB13

SMC CORP OF AMERICA
NCGCN63-0500-XB13

NCG ROUND BODY CYLINDER with 63 mm Bore Size
Mi Item #09704399
MFR #NCGCN63-0500-XB13
Price$125.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGCN63-0500-XB13

NCG ROUND BODY CYLINDER with 63 mm Bore Size
Mi Item #09704399
MFR #NCGCN63-0500-XB13

Mfr description
NCGCN63-0500-XB13 NCG CYLINDER
  • Double acting, single rod w/XB13, XC8, XC9, XC10 or XC11
  • Double acting double rod w/XC10
  • XB13 capable of low speeds range of 5 to 50 mm/sec
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.95/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke  
    5 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Single Clevis Bracket
  • Made to Order
    Low speed cylinder (5 to 50 mm/s)
  • Mounting Type
    Single Clevis style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)