Motion
NCQ2A63-15DZ-XC35

SMC CORP OF AMERICA
NCQ2A63-15DZ-XC35

NCQ2-Z COMPACT CYLINDER with 63 mm Bore size
MI ITEM #09704881
MFR #NCQ2A63-15DZ-XC35
Price$109.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2A63-15DZ-XC35

NCQ2-Z COMPACT CYLINDER with 63 mm Bore size
MI ITEM #09704881
MFR #NCQ2A63-15DZ-XC35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.29/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    15 mm

Details

  • Body Option
    Standard (Rod end female thread)
  • Body Type
    32 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Magnet
    Without Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Both Ends Tapped
  • Options
    With coil scraper, 32 mm to 100 mm only
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Type
    Pneumatic

Overview

Mfr description
NCQ2A63-15DZ-XC35 COMPACT CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought