Motion
NCQ2B63-30DCZ-XC4

SMC CORP OF AMERICA
NCQ2B63-30DCZ-XC4

NCQ2-Z COMPACT CYLINDER with 63 mm Bore size
Mi Item #09704954
MFR #NCQ2B63-30DCZ-XC4
Price$114.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2B63-30DCZ-XC4

NCQ2-Z COMPACT CYLINDER with 63 mm Bore size
Mi Item #09704954
MFR #NCQ2B63-30DCZ-XC4

Mfr description
NCQ2B63-30DCZ-XC4 COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.96/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    30 mm

Details

  • Body Option
    With rubber bumper
  • Body Type
    32 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Magnet
    Without Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Through Hole
  • Options
    With heavy duty scraper, 20 mm to 100 mm only
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)