Motion
NCQ2F32-10DMZ-XB6

SMC CORP OF AMERICA
NCQ2F32-10DMZ-XB6

Compact Air Cylinder - 32 mm Bore, 10 mm Stroke
Mi Item #09704965
MFR #NCQ2F32-10DMZ-XB6
Price$74.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2F32-10DMZ-XB6

Compact Air Cylinder - 32 mm Bore, 10 mm Stroke
Mi Item #09704965
MFR #NCQ2F32-10DMZ-XB6

Mfr description
NCQ2F32-10DMZ-XB6 COMPACT CYLINDER,
  • Double acting single rod
  • XB6 and XB7 bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • XB14 bore sizes (mm): 16, 20, 25, 32, 40, 50, 63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.45/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    10 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Flange
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)