Motion
NCY3B40-2000-X206

SMC CORP OF AMERICA
NCY3B40-2000-X206

NCY3B, Magnet Coupled Rodless
Mi Item #09705389
MFR #NCY3B40-2000-X206
Price$747.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCY3B40-2000-X206

NCY3B, Magnet Coupled Rodless
Mi Item #09705389
MFR #NCY3B40-2000-X206

Mfr description
NCY3B40-2000-X206 NCY3B, MAGNET
  • Bore sizes (nominal): 1/4", 3'8", 5/8", 3/4", 1", 1-1/4", 1-1/2", 2", 2-1/2"
  • Stroke length: 2", 3", 4", 5", 6" 8", 10", 15", 20", 25", 30", 40", 60", 80"
  • Minimum operating pressure: 17 ~ 23 psi (0.12 ~ 0.16 MPa)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.68/each

Specifications

Details

  • Country of Origin
    US
  • Product Type
    Rodless Air Cylinders
  • Series
    NCY3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)