Motion
NCY3B40-4500-X160

SMC CORP OF AMERICA
NCY3B40-4500-X160

Rodless Air Cylinder - 1.5000 in Bore, 45.0000 in Stroke
Mi Item #09705476
MFR #NCY3B40-4500-X160
Price$999.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCY3B40-4500-X160

Rodless Air Cylinder - 1.5000 in Bore, 45.0000 in Stroke
Mi Item #09705476
MFR #NCY3B40-4500-X160

Mfr description
NCY3B40-4500-X160 NCY3B, MAGNET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$999.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Stroke  
    45.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders
  • Series
    NCY3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)