Specifications
Dimensions
- Bore Diameter0.7500 in
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRodless Air Cylinders
- SeriesNCY3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)