Overview
Mfr description
PF2M710S-C6-B-MSA DIGITAL FLOW SWITCH
Specifications
- DisplayIntegrated
- Country of OriginJP
- SeriesPFM
- Weight89 g
- Flow Adjustment ValveWith flow adjustment valve, straight
- Port Size6 diameter
- Rated Flow Range0.1 to 10 L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data