Motion
PFM510S-N01-2-N-S

SMC CORP OF AMERICA
PFM510S-N01-2-N-S

PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
MI ITEM #09706062
MFR #PFM510S-N01-2-N-S
List Price$215.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM510S-N01-2-N-S

PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
MI ITEM #09706062
MFR #PFM510S-N01-2-N-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.25/each for your price

Overview

Mfr description
PFM510S-N01-2-N-S 2-COLOR DIGITAL FLOW
  • Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
  • Port sizes: 1/8 or 1/4 (Rc, NPT, G); ø4, ø6, ø8 or ø1/4" one-touch fittings
  • Rated pressure range (MPa): -0.07 to 0.75
  • Output options: 1-5V or 4-20mA
  • Accuracy: ±3% F.S.
  • Repeatability: ±1% F.S.

Specifications

  • Display
    Remote sensor unit
  • Country of Origin
    JP
  • Series
    PFM
  • Piping Entry Direction
    Straight
  • Port Size
    NPT 1/8
  • Rated Flow Range
    0.2 to 10 (5) L/min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text