Overview
Mfr description
PAF3410S-3S13N-BN PROCESS PUMP
- 1 pump is available for various fluids.
- Automatic and air operated types are available.
- Dual PPS/PFA structure.
- Sensors can be mounted after purchase.
- Same size as series PA3.
- Non-metallic exterior fluoro-resin pump.
- Stroke sensor.
- Optical sensor (leakage sensor).
Specifications
- Weight1.6 kg
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data