Motion
PFM711-N02-F-A-WR

SMC CORP OF AMERICA
PFM711-N02-F-A-WR

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09706214
MFR #PFM711-N02-F-A-WR
List Price$261.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM711-N02-F-A-WR

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09706214
MFR #PFM711-N02-F-A-WR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.37/each for your price

Overview

Mfr description
PFM711-N02-F-A-WR 2-COLOR DIGITAL FLOW

Specifications

  • Display
    Integrated
  • Country of Origin
    JP
  • Series
    PFM
  • Weight
    95 g
  • Piping Entry Direction
    Straight
  • Port Size
    NPT 1/4
  • Rated Flow Range
    2 to 100 (50) L/min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought