Motion
PFMB7102-F04-F-RA

SMC CORP OF AMERICA
PFMB7102-F04-F-RA

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09706255
MFR #PFMB7102-F04-F-RA
Price$587.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFMB7102-F04-F-RA

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09706255
MFR #PFMB7102-F04-F-RA

Mfr description
PFMB7102-F04-F-RA 2-COLOR DIGITAL FLOW
  • Flow range (lpm): 5-500, 10-1000, 20-2000
  • Port sizes (Rc, NPT, G): 1/2 or 3/4 (flow range dependent)
  • Rated pressure range (MPa): 0 to 0.8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$587.82/each

Specifications

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    0.2 to 10 (5) L/min
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)