Motion
PFMB7102-N04-B-MR

SMC CORP OF AMERICA
PFMB7102-N04-B-MR

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09706263
MFR #PFMB7102-N04-B-MR
List Price$557.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFMB7102-N04-B-MR

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09706263
MFR #PFMB7102-N04-B-MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$557.52/each for your price

Overview

Mfr description
PFMB7102-N04-B-MR 2-COLOR DIGITAL FLOW

Specifications

  • Display
    Integrated
  • Country of Origin
    JP
  • Series
    PFM
  • Weight
    100 g
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    0.2 to 10 (5) L/min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text