Overview
Mfr description
PFM725S-C6L-A-M-V 2-COLOR DIGITAL FLOW
Specifications
- Country of OriginJP
- DisplayIntegrated
- Piping Entry DirectionBottom
- Port Size6 diameter One-touch fitting
- Rated Flow Range0.5 to 25 (12.5) L/min
- SeriesPFM
- Weight105 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data