Motion
PFMB7102-N04-FW-A

SMC CORP OF AMERICA
PFMB7102-N04-FW-A

PFMB, Digital Air Flow Sensor, 2-Color Display, IP40, 5-2000 Lpm
MI ITEM #09706302
MFR #PFMB7102-N04-FW-A
Price$579.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFMB7102-N04-FW-A

PFMB, Digital Air Flow Sensor, 2-Color Display, IP40, 5-2000 Lpm
MI ITEM #09706302
MFR #PFMB7102-N04-FW-A

Mfr description
PFMB7102-N04-FW-A 2-COLOR DIGITAL FLOW
  • Flow range (lpm): 5-500, 10-1000, 20-2000
  • Port sizes (Rc, NPT, G): 1/2 or 3/4 (flow range dependent)
  • Rated pressure range (MPa): 0 to 0.8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.34/each

Specifications

Dimensions

  • Port Size
    NPT 1/2

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    0.2 to 10 (5) L/min
  • Series
    PFM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)