Specifications
Dimensions
- Port Size8 diameter (5/16 in) One-touch fitting
- Weight95 g
Details
- Country of OriginJP
- DisplayIntegrated
- Piping Entry DirectionStraight
- Rated Flow Range2 to 100 (50) L/min
- SeriesPFM
Overview
Mfr description
PFM711S-C8-E-MN-Z 2-COLOR DIGITAL FLOW