Specifications
Dimensions
- Port SizeNPT 1/8
- Weight105 g
Details
- Country of OriginJP
- DisplayRemote sensor unit
- Piping Entry DirectionBottom
- Rated Flow Range1 to 50 (25) L/min
- SeriesPFM
Overview
Mfr description
PFM550-N01L-1-A-R 2-COLOR DIGITAL FLOW