Motion
10-CDM2B20TN-150Z

SMC CORP OF AMERICA
10-CDM2B20TN-150Z

10-CDM2B20TN-150Z
Mi Item #09706405
MFR #10-CDM2B20TN-150Z
Price$75.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDM2B20TN-150Z

10-CDM2B20TN-150Z
Mi Item #09706405
MFR #10-CDM2B20TN-150Z

Mfr description
10-CDM2B20TN-150Z CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.39/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    150

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)