Specifications
Dimensions
- Port Size6 diameter One-touch fitting
- Weight65 g
Details
- Country of OriginJP
- DisplayIntegrated
- Piping Entry DirectionBottom
- Rated Flow Range0.2 to 10 (5) L/min
- SeriesPFM
Overview
Mfr description
PFM710-C6L-B-A-WT 2-COLOR DIGITAL FLOW