Motion
PFM710S-C4-B-M-WS

SMC CORP OF AMERICA
PFM710S-C4-B-M-WS

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09706463
MFR #PFM710S-C4-B-M-WS
Price$285.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM710S-C4-B-M-WS

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09706463
MFR #PFM710S-C4-B-M-WS

Mfr description
PFM710S-C4-B-M-WS 2-COLOR DIGITAL FLOW
  • Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
  • Port sizes: 1/8 or 1/4 (rc, NPT, G): ø4, ø6, ø8 or ø1/4" one-touch fittings
  • Rated pressure range (kPa): -70 to 750
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.55/each

Specifications

Dimensions

  • Port Size
    4 diameter (5/32 in) One-touch fitting

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    0.2 to 10 (5) L/min
  • Series
    PFM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)