Motion
PFMC7202-N06-B-MR

SMC CORP OF AMERICA
PFMC7202-N06-B-MR

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09706560
MFR #PFMC7202-N06-B-MR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFMC7202-N06-B-MR

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09706560
MFR #PFMC7202-N06-B-MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PFMC7202-N06-B-MR 2-COLOR DIGITAL FLOW

Specifications

  • Display
    Integrated
  • Country of Origin
    JP
  • Series
    PFM
  • Weight
    240 g
  • Piping Entry Direction
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text