Overview
Mfr description
22-MXP10-10C-M9PWL CYLINDER, AIR
- Precision air slide table, clean series
- Bore sizes: 6, 10, 12, 16 (mm)
- Strokes: 5mm through 30mm depending upon bore size
- With rubber or metal stopper or shock absorber
- Variety of switches with a variety of wire lead lengths
Specifications
- Country of OriginJP
- SeriesMXP
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data