Motion
22-MHZ2-10D2-M9PWL

SMC CORP OF AMERICA
22-MHZ2-10D2-M9PWL

MHZ GRIPPER with 10 mm Bore Size
MI ITEM #09706859
MFR #22-MHZ2-10D2-M9PWL
List Price$357.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
22-MHZ2-10D2-M9PWL

MHZ GRIPPER with 10 mm Bore Size
MI ITEM #09706859
MFR #22-MHZ2-10D2-M9PWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$357.48/each for your price

Overview

Mfr description
22-MHZ2-10D2-M9PWL GRIPPER, MHZ,
  • Standard parallel type air gripper
  • Bore sizes 10mm, 16mm, 20mm, 25mm
  • Double acting
  • Auto switch capable
  • Improved rigidity of guide rail
  • Clean room series

Specifications

  • Bore Diameter
  • Number of Fingers
    2
  • Action
    Double Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text