Motion
52-SY5120-LL20-01F

SMC CORP OF AMERICA
52-SY5120-LL20-01F

SY 4/5 PORT SOLENOID VALVE
Mi Item #09706991
MFR #52-SY5120-LL20-01F
Price$72.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
52-SY5120-LL20-01F

SY 4/5 PORT SOLENOID VALVE
Mi Item #09706991
MFR #52-SY5120-LL20-01F

Mfr description
52-SY5120-LL20-01F VALVE, SOL
  • Utilization of the standard SY5000 body.
  • 52-SY when used with a safety barrier is certified and tested to the following ATEX classification: Ex II 2G EEx ia IIB T4..T6.
  • Three kinds of safety barriers are available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.70/each

Specifications

Dimensions

  • Lead Wire Length
    300 mm
  • Port Size
    1/8

Details

  • Actuation
    2 position single
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    None
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SY
  • Solenoid Electrical Entry
    Plug Connector w/ Cover Type
  • Thread Standard
    G
  • Valve Series
    SY5000
  • Voltage Suppressor
    2000 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)