Motion
NCDGBA40-0200-XC37

SMC CORP OF AMERICA
NCDGBA40-0200-XC37

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09707064
MFR #NCDGBA40-0200-XC37
Price$92.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA40-0200-XC37

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09707064
MFR #NCDGBA40-0200-XC37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.60/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    2 in

Details

  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Basic style
  • Made to Order
    Larger throttle diameter of connecting port
  • Magnet
    Built-in
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCDGBA40-0200-XC37 NCG CYLINDER
  • XC37 option has larger port orifices than standard
  • Double acting single rod
  • Bore sizes: 3/4, 1/2, 1 1/4, 1 1/2, & 2 2/1 (in)
  • Standard strokes from 1" through 12"
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought