Motion
10-ARP20K-F01BG-3Y

SMC CORP OF AMERICA
10-ARP20K-F01BG-3Y

Modular Air Regulator - 1/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #09707202
MFR #10-ARP20K-F01BG-3Y
Price$101.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-ARP20K-F01BG-3Y

Modular Air Regulator - 1/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #09707202
MFR #10-ARP20K-F01BG-3Y

Mfr description
10-ARP20K-F01BG-3Y DIRECT OPERATED
  • Direct operated precision regulator
  • Sensitivity: within 0.2%F.S.
  • 3 types of set pressure allow more freedom in designing a circuit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.15/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Backflow Function
    With Backflow Function
  • Inlet Port Type
    Straight
  • Knob Type
    Upward Facing Knob
  • Maximum Operating Pressure
    100 psi
  • Mounting Type
    With Bracket
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Round Type Pressure (With Limit Indicator)
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: MPa
  • Product Type
    Precision Air Regulators
  • Series/System
    ARP
  • Set Pressure Range
    1 to 87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)