Specifications
Details
- Country of OriginJP
- For Use With SeriesSY5000
- ModelBody Ported
- Mounting TypeDirect Mounting
- Number Of Stations8
- SeriesSY
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)