Motion
NCDGBN25-0300-M9PM

SMC CORP OF AMERICA
NCDGBN25-0300-M9PM

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09707349
MFR #NCDGBN25-0300-M9PM
Price$130.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN25-0300-M9PM

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09707349
MFR #NCDGBN25-0300-M9PM

Mfr description
NCDGBN25-0300-M9PM NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.05/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Lead Wire Length
    1 m
  • Stroke  
    3 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)